Statuary Bronze Cover 4040SE72STA
Mfr # 4040SE72STAT
Zoro # G5425718
product price: $35.99
/eaKey Features
Finish
Statuary Bronze
Closer Series
4040 Series
For Use With
For Use with 4040 Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Statuary Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE72STAT
Zoro #
G5425718
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/4" x 3-1/2" x 2-1/4"
Details
Item
Statuary Bronze Cover 4040SE72STA
Finish
Statuary Bronze
Closer Series
4040 Series
For Use With
For Use with 4040 Series
Color
Statuary Bronze
Accessory Type
Standard Cover
Description
Statuary Bronze Cover 4040SE72STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.