Statuary Plug, Silver, Aluminum, 3/8 in. L
Mfr # 4040SE-141-1 AL
Zoro # G3929488
product price: $8.19
/eaKey Features
Color
Gray
Finish
Aluminum
Length
3/8 in
Product Type
Statuary Plug
Overall Length
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE-141-1 AL
Zoro #
G3929488
UPC #
-
Country of Origin
United States
Dimensions
Length
3/8 in
Overall Length
3/8 in
Details
Item
Statuary Plug
Color
Gray
Finish
Aluminum
Product Type
Statuary Plug
Compatible Series
4040SE
Compatible Brand
LCN
Description
Statuary Plug, Finish Aluminum, Color Gray, Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.