Zoro Homepage

Surface Box

  • Mfr # 8310-867S

  • Zoro # G3928639


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Operating Temp.
8310-867S
Compatible Brand
LCN
Overall Width
4 3/4 in
Compatible Series
8310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310-867S
Zoro #
G3928639
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 3/4 in
Overall Length
4 3/4 in

Details

Item
Surface Box
Material
Plastic
Operating Temp.
8310-867S
Compatible Brand
LCN
Compatible Series
8310
ANSI/BHMA Finish
Unfinished
Product Type
Box

Description

Surface Box, Type N/A, Switch Action N/A, Operating Temp. 8310-867S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.