Surface Closers Black Painted
Mfr # 1450-SCUSH BLACK
Zoro # G411775341
product price: $467.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450-SCUSH BLACK
Zoro #
G411775341
UPC #
-
Country of Origin
United States
Description
Grade 1 Cast Iron Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm, Soffit Spring Stop, Non-Handed, Slim Plastic Cover, Black Painted FinishThe LCN Cast Aluminum Series closers were specially designed to deliver consistent, dependable, long lasting performance while offering high quality, effective solutions. This series of closers features a cast aluminum body, full compliment bearing, peel-n-stick templates and are offered in six standard finishes, as well as custom colors. The 1450 Series Medium Duty Closer is designed for frequent use and low abusive traffic areas, ideal for aluminum storefronts and interior offices.The 1450 Series is a cast aluminum medium duty closer for frequent use and low abusive applications.The 1450 Series also looks as good as it functions, with a standard slim line cover, optional full plastic cover or optional full metal cover, in six available standard finishes, as well as custom colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.