
Surface Door Closer, Regular Arm, Metal Cover, Delayed Action, Aluminum Painted, RightHanded
Mfr # 4041DEL-REG RH 689 MC
Zoro # G216469360
product price:Â $692.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Hydraulic
Housing Height
5-3/4 in
Closer Mounting Style
Regular
Housing Depth
4-1/4 in
Hand Orientation
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4041DEL-REG RH 689 MC
Zoro #
G216469360
UPC #
197163367849
Country of Origin
Japan
Dimensions
Housing Height
5-3/4 in
Housing Depth
4-1/4 in
Housing Length
16 in
Details
Hydraulic/Pneumatic
Hydraulic
Item
Surface Closers
Closer Mounting Style
Regular
Hand Orientation
Right-Handed
Closer Type
Surface
Closer Series
4041
Finish
Aluminum
Color
Aluminum
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.