
Shop LCN
See all product information
Surface Door Closer, Regular Arm, PA Shoe, Metal Cover, Special Rust Inhibitor, Aluminum Painted
Mfr # 4040XP-RW/PA LH 689 MC SRI
Zoro # G816469395
product price:Â $688.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Tri Mount
Closer Series
4040
Closer Type
Surface
Color
Aluminum
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4040XP-RW/PA LH 689 MC SRI
Zoro #
G816469395
UPC #
197163367825
Country of Origin
Japan
Dimensions
Housing Depth
4-1/4 in
Housing Height
5-3/4 in
Housing Length
16 in
Details
Item
Surface Closers
Closer Mounting Style
Tri Mount
Closer Series
4040
Closer Type
Surface
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left-Handed
Hydraulic/Pneumatic
Hydraulic
Material
Varies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.