Surface Mount Kit, Aluminum, 8310, Gray
Mfr # 8310-3856WS
Zoro # G3929950
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Surface Mount Actuator
Closer Series
8310
Color
Gray
Finish
Aluminum
Length
4-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8310-3856WS
Zoro #
G3929950
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4-1/2"
Overall Length
4 1/2 in
Overall Width
4 1/2 in
Details
Item
Surface Mount Kit
Accessory Type
Surface Mount Actuator
Closer Series
8310
Color
Gray
Finish
Aluminum
For Use With
Automatic Operators
Includes
8310-856 Actuator, 8310-844 Transmitter, 8310-868S Surface Box, 8310-800 Weather/Trim Ring
Product Type
Surface Mount Actuator
Compatible Brand
LCN
Description
Surface Mount Actuator, Finish Aluminum, Color Gray, Length 4 1/2 in, Includes Actuator, Surface Box, Transmitter, Weather/Trim Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.