Zoro Homepage

Surface Mounted Track Closer, Bright Brass Plated, LCN 1460, Cast Iron

  • Mfr # 1461THBMP3LH

  • Zoro # G4810296


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Closer Series
LCN 1460
Closer Type
Hold Open
Finish
Bright Brass Plated
Housing Depth
2-3/8"
Housing Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461THBMP3LH
Zoro #
G4810296
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"

Details

Item
Surface Mounted Track Closer
Closer Series
LCN 1460
Closer Type
Hold Open
Finish
Bright Brass Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Includes
Thru Bolts
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Bright Brass Closer 1461THB3LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.