Surface Mounted Track Closer, Bright Brass Plated, LCN 4040XPT, Heavy Duty
Mfr # 4040XPTDESTD3RH
Zoro # G5443683
product price: $997.99
/ea
Free Shipping & Returns
Key Features
Closer Performance
Heavy Duty
Closer Series
LCN 4040XPT
Closer Type
Double Egress
Finish
Bright Brass Plated
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040XPTDESTD3RH
Zoro #
G5443683
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Track Closer
Closer Performance
Heavy Duty
Closer Series
LCN 4040XPT
Closer Type
Double Egress
Finish
Bright Brass Plated
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Bright Brass Closer 4040XPTDE3RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.