Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Switch, Aluminum, 4040SE, Gray

  • Mfr # 4040SE-3436

  • Zoro # G3930160


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Accessory Type
On/Off Switch
Closer Series
4040SE
Color
Gray
Finish
Aluminum
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE-3436
Zoro #
G3930160
UPC #
-
Country of Origin
United States

Dimensions

Length
1"
Overall Length
1 in

Details

Item
Test Switch
Accessory Type
On/Off Switch
Closer Series
4040SE
Color
Gray
Finish
Aluminum
For Use With
4040SE Heavy Duty Closer
Interior/Exterior
Interior
Product Type
On/Off Switch
Compatible Series
4040SE
Compatible Brand
LCN

Description

On/Off Switch, Finish Aluminum, Color Gray, Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.