Zoro Homepage

Track, Aluminum, 4040SE, Gray

  • Mfr # 4040SE-3038 120V AL

  • Zoro # G3950593


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Standard Track
Closer Series
4040SE
Color
Gray
Finish
Aluminum
Length
26-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE-3038 120V AL
Zoro #
G3950593
UPC #
-
Country of Origin
United States

Dimensions

Length
26-1/4"
Overall Length
26 1/4 in

Details

Item
Track
Accessory Type
Standard Track
Closer Series
4040SE
Color
Gray
Finish
Aluminum
For Use With
4040SE Heavy Duty Closer
Includes
Test Switch Assembly with Fuse
ADA Compliant
Yes
Standards
ANSI/BHMA A156.4 Grade 1
Projection from Wall
1 in
Mounting Hardware
Included
Interior/Exterior
Interior
Projection
1 in
Compatible Series
4040SE
Compatible Brand
LCN
Product Type
Standard Track
Includes Hardware
Hardware Included

Description

Standard Track, For Use With Mfr. No. 4040SE, Finish Unfinished, Color Gray, Length 26 1/4 in, Includes Test Switch Assembly with Fuse, Standards ANSI/BHMA A156.4 Grade 1, ADA Compliant Yes, Mounting Hardware Included, Projection from Wall 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.