Zoro Homepage

Track, Aluminum, 4040SE, Gray

  • Mfr # 4040SE-3038 24V AL

  • Zoro # G3929436


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Standard Track
Closer Series
4040SE
Color
Gray
Finish
Aluminum
Length
22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE-3038 24V AL
Zoro #
G3929436
UPC #
-
Country of Origin
United States

Dimensions

Length
22-3/4"
Overall Length
22 3/4 in

Details

Item
Track
Accessory Type
Standard Track
Closer Series
4040SE
Color
Gray
Finish
Aluminum
For Use With
4040SE Heavy Duty Closer
Includes
Test Switch Assembly with Fuse
Interior/Exterior
Interior
Hand Orientation
Non-Handed
Product Type
Standard Track
Compatible Series
4040SE
Compatible Brand
LCN

Description

Standard Track, Finish Aluminum, Color Gray, Length 22 3/4 in, Includes Test Switch Assembly with Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.