
Track Door Closer w/Bumper, Aluminum
Mfr # 1461T-BUMPER 689
Zoro # G016468914
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Closer Series
1460
Housing Length
12-1/4 in
Housing Depth
2.38 in
Housing Height
2 in
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461T-BUMPER 689
Zoro #
G016468914
UPC #
197163366422
Country of Origin
Japan
Dimensions
Housing Length
12-1/4 in
Housing Depth
2.38 in
Housing Height
2 in
Details
Closer Series
1460
Closer Type
Surface
Finish
Satin Aluminum
Color
Satin Aluminum
Material
Varies
Closer Mounting Style
Regular or Top Jamb
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Item
Surface Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.