
Track Door Closer w/Bumper, Right Hand, Aluminum
Mfr # 3132-BUMPER RH 689
Zoro # G616475916
product price: $716.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
1.39 in
Closer Series
3130
Hand Orientation
Right-Handed
Finish
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3132-BUMPER RH 689
Zoro #
G616475916
UPC #
197163367375
Country of Origin
Japan
Dimensions
Housing Depth
1.39 in
Housing Length
22-1/2 in
Housing Height
4-1/2 in
Details
Closer Series
3130
Hand Orientation
Right-Handed
Finish
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Closer Type
Concealed Door
Item
Concealed-in-Door Closers
Color
Satin Aluminum
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.