Zoro Homepage

Engine/Pump Adapter, SAE A, PEM-G Flange

  • Mfr # 6019

  • Zoro # G2770792


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Motor Frame Size
PEM-G Flange
Dimension A (In.)
3.25
Overall Length (In.)
5.63
Flange Style
SAE A
Dimension R (In.)
(4) 3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6019
Zoro #
G2770792
UPC #
-
Country of Origin
United States

Dimensions

Motor Frame Size
PEM-G Flange
Dimension A (In.)
3.25
Overall Length (In.)
5.63
Dimension R (In.)
(4) 3/8-16
Overall Height (In.)
5.750
Dimension Ak (In.)
5.751/5.753
Dimension L (In.)
5.63
Dimension K (In.)
4.19
Dimension S (In.)
4.00
Dimension M (In.)
(2) 3/8-16
Pilot Dia. (In.)
3.25
Overall Length
5.62 in
Pilot Dia.
3.25 in
Overall Height
5.75 in

Details

Item
Gas Engine/Pump Adapter
Flange Style
SAE A
Motor Frame
PEM-G Flange
Bolt Configuration
2
Features
Slotted for Easy Coupling Adjustment
Mounting
Horizontal
Finish
Plain
Material
Aluminum Alloy
Mounting Orientation - Power Units
Horizontal
Number of Bolts
2 and 4
SAE Flange Mount
SAE A 2 Bolt

Description

Gas Engine/Pump Adapter, SAE Flange Mount SAE A 2 Bolt, Material Cast Aluminum, Motor Frame Size PEM-G Flange, Mounting Orientation - Power Units Horizontal, Overall Height 5.75 in, Overall Length 5.62 in, Number of Bolts 2 and 4, Finish Plain, Pilot Dia. 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.