Zoro Homepage

Gage, Sight Plug, Lo PSI

  • Mfr # LSP151-04-01

  • Zoro # G3172391


product price: $11.69
/ea

Key Features

NPT
1/2-14
Type
Low PSI Liquid Level
Body
Solid Brass
Sight Dia. (In.)
9/16 in
Max. Operating PSI
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP151-04-01
Zoro #
G3172391
UPC #
-
Country of Origin
United States

Dimensions

Sight Dia. (In.)
9/16 in
Hex Dia. Flats (In.)
7/8 in
Hex Width
22/25 in
Pipe Size
1/2 in
Thread Size
1/2"-14
Window Diameter
14/25 in

Details

Item
Sight Plug
NPT
1/2-14
Type
Low PSI Liquid Level
Body
Solid Brass
Max. Operating PSI
100
Material
glass
Sight Material
Glass
Function
Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs
For Liquid Clarity
Clear
Reflector Material
Stainless Steel
Window Features
Fused Window, Reflector
For Use On
Gear Boxes/Reservoirs
For Fluid Type
Liquid
Thread Type
NPT
Connection Type
Pipe Threads
Resistance Properties
Tamper Resistant
Maximum Operating Temperature
180 Degrees F
Body Material
Brass
Maximum Operating Pressure
100 psi
Window Material
Glass
Body Material Finish
Zinc Plated
Thread Gender
Male
Seal Material
Buna-N

Description

Sight Plug, Body Material Brass, Connection Type Pipe Threads, Window Material Glass, Seal Material Buna-N, Reflector Material Stainless Steel, Window Features Fused Window, Reflector, For Liquid Clarity Clear, For Fluid Type Liquid, Thread Gender Male, Thread Size 1/2 In.-14, Hex Width 22/25 in, Pipe Size 1/2 in, Thread Type NPT, Window Diameter 14/25 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Body Material Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.