Gage, Vented Oil, 1/4 In
Mfr # G655-2
Zoro # G3170273
product price: $37.39
/eaKey Features
Type
Union Coupling
Sight Length (In.)
2 3/4 in
Mounting Thread
1/4 NPTF
Base Square (In.)
11/16 in
Sight Glass
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G655-2
Zoro #
G3170273
UPC #
-
Country of Origin
United States
Dimensions
Sight Length (In.)
2 3/4 in
Mounting Thread Size
1/4"
Sight Height
2 3/4 in
Body Width
0.69 in
Body Height
4.17 in
Body Diameter
0.688 in
Details
Item
Vented Oil Gauges
Type
Union Coupling
Mounting Thread
1/4 NPTF
Base Square (In.)
11/16 in
Sight Glass
Glass
Construction
Brass
Product Type
Vented Oil Gauges
Mounting Style
Union Coupling
Mounting Thread Type
NPTF
Temperature Rating - Maximum
250 Degrees F
Includes Thermometer
No Thermometer Included
Mounting Thread Gender
Male
Compatible with Series
G650 Series
Sight Material
Borosilicate Glass
Body Material
Brass
Seal Material
Buna N
Description
Vented Oil Gauges, Union Coupling, Sight Length (In.) 2 3/4 in, 1/4 NPTF Mounting Thread, Glass Sight Glass, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.