Zoro Homepage

Pump/Motor Adapter, 4F17, 56C-145TC

  • Mfr # 6029

  • Zoro # G2688497


product price: $60.95
/ea

Key Features

Motor Frame Size
56C-145TC
Dimension R (In.)
(4) 5/16-18
Coupling Size
3 1/2" Maximum
Mounting
Vertical or Horizontal
Motor Frame
56C-145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6029
Zoro #
G2688497
UPC #
-
Country of Origin
United States

Dimensions

Motor Frame Size
56C-145TC
Dimension R (In.)
(4) 5/16-18
Coupling Size
3 1/2" Maximum
Dimension A (In.)
1.78
Dimension Ak (In.)
4.501/4.503
Dimension L (In.)
4.25
Overall Length (In.)
4.25
Dimension S (In.)
2.84
Pilot Dia. (In.)
1.78
Overall Height (In.)
4.501/4.503
Pilot Dia.
1.78 in
Overall Height
4.5 in
Max. Coupling Size
3 1/2 in
Overall Length
4.25 in

Details

Item
Pump/Motor Adapter
Mounting
Vertical or Horizontal
Motor Frame
56C-145TC
Flange Style
4F17
Material
Aluminum Alloy
Finish
Plain
Bolt Configuration
4
Features
Slotted for Easy Coupling Adjustment
Mounting Orientation - Power Units
Horizontal or Vertical
SAE Flange Mount
4F17 4 Bolt

Description

Pump/Motor Adapter, Max. Coupling Size 3 1/2 in, SAE Flange Mount 4F17 4 Bolt, Material Cast Aluminum, Motor Frame Size 56C-145TC, Mounting Orientation - Power Units Horizontal or Vertical, Overall Height 4.5 in, Overall Length 4.25 in, Number of Bolts 4, Finish Plain, Pilot Dia. 1.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.