Shop LDR INDUSTRIES
Create Account
4095154 19 in. Toilet Plunger Handle; Blue - Pack of 4
- Mfr # 4095154
- Zoro # G904031428
product price:Â
$
40.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4095154
- Zoro #
- G904031428
- UPC #
- 19442224813
- Country of Origin
- China
Description
This LDR toilet plunger is an essential for every
Combining art and design with intriguing function, we have created a stunning collection of furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room.
Features- 19 in. Toilet Plunger Handle
- Comfort and convenience with their functionality
- Pack of 4
- Color: Blue
- Size: 19 in.
- Handle Material: Plastic
- Plunger Material: Rubber
- Caddy or Holder Included: No
- Handle Length: 18 in.
- Cup Diameter: 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.