Zoro Homepage

LDR 012 3105CP-CG Chrome Two Handle Kitchen Faucet

  • Mfr # 012 3105CP-CG

  • Zoro # G903770274


product price: $58.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012 3105CP-CG
Zoro #
G903770274
UPC #
019442523466
Country of Origin
China

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Features
  • Quarter turn washerless cartridge with stainless steel seal surface
  • Double acrylic handles
  • Non metallic
  • Durable chrome finish
  • 2.0 Gpm at 60 psi
  • 8" center set
Specifications
  • Finish: Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.