LDR 013 3900CP Chrome & White 2 Handle Kitchen Faucet with High-Rise Sprayer

  • Mfr # 013 3900CP

  • Zoro # G103770227


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013 3900CP
Zoro #
G103770227
UPC #
19442525071
Country of Origin
China

Description

Features
  • Rich and beautiful design to complement any kitchen
  • High-rise spout that gives you plenty of space for washing dishes, vegetables and more
  • Lever handle design
  • Swivel spout
  • Quarter turn washerless cartridge
  • Quick connect spray hose
  • Water saving aerator
  • Fits all standard kitchen sinks
  • Includes handles, faucet with cover plate and high-rise sprayer
  • Non-metallic construction
  • 8" center
Specifications
  • Finish: Chrome
  • Flow Rate: 1.8 GPM
  • Dimension: 14" x 2.5" x 9.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.