
LDR Chrome ABS Shower Flow Control
Mfr # 502 3100
Zoro # G8649762
product price: $10.99
/eaSold in multiples of 2 for $21.98
Key Features
Size
One Size
Finish
Chrome
Color
Silver
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502 3100
Zoro #
G8649762
UPC #
19442107529
Country of Origin
Taiwan, Province of China
Dimensions
Size
One Size
Details
Finish
Chrome
Color
Silver
Item
Shower Control
Material
ABS
Description
LDR is the leading supplier of high quality kitchen, bath and rough plumbing products. Our company focus is to make quality products at a competitive price point. LDR 502 3100 shower volume control has a chrome finish, and fits all standard 1/2 inch showe
- • Allows adjustment of water flow to control volume
- • Installation required between showerhead and shower
- • Fits all standard 1/2 in shower heads
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.