Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LDR Global Industries 242440 Chrome 2 Handle Laundry Faucet

  • Mfr # 242440

  • Zoro # G503735031


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242440
Zoro #
G503735031
UPC #
19442539542
Country of Origin
China

Description

Combining art and design with intriguing function, we have created a stunning collection of furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room.

Features
  • Non-metallic, 4" centerset
  • Pull out swivel spout makes tub cleaning quick & easy
  • White plastic waterways & washerless cartridges
  • Fits all standard laundry tubs
Specifications
  • Color: Chrome
  • Weight: 8.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.