Shop LDR INDUSTRIES
LDR Global Industries 516 RG5810 10 ft. Garden Tubing; Green - 0.63 x 0.88 in.
Mfr # 516 RG5810
Zoro # G804117499
product price:Â $33.55
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
516 RG5810
Zoro #
G804117499
UPC #
19442355401
Country of Origin
China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Garden Tubing
- Ideal for water drainage
- Use hose barb and clamps, or standard garden hose ends
- Abrasion resistant cover
- Color: Green
- Length: 10'
- Size: 0.63" x 0.88"
- Weight: 1.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.