This item is Discontinued.

Leading Edge Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC 56001B

Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # 56001B
  • Zoro # G8855786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56001B
Zoro #
G8855786
UPC #
685360168500
Country of Origin
Thailand

Dimensions

Blade Dia.
56"
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.
Down Rod Outside Dia.
7/8 in

Details

Fan Blade Color
Black
Fan Housing Material
Steel
Housing Finish
Black
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
275
Standards
cULus
Speed Controllable
Yes
Bearings
Permanently Sealed
Mount Type
Stem
Input Volts AC @ 60/50 Hz
120
Full Load Amps
1.0
Fan Voltage
120VAC
RPM
275 RPM
CFM @ 60 Hz
27,500
Fan Item
Ceiling Fan
High CFM
27,500
Motor
Thermally Protected Permanent Split Capacitor
Max. Ambient Temp.
105 Degrees F
Fan Watts
110 W
Blade Finish
Black
Includes
Secondary Support Cable and 12 in Downrod
Item
Ceiling Fan
Housing Material - Fans
Steel
Full Load Watts
110
Blade Material - Fans
Steel
Housing Color - Fans
Black
Housing Finish - Fans
Expoxy Enamel Over Powder Primer

Description

Ceiling Fan, 120V AC Voltage, 110 W Fan Watts, Phase 1, 275 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish Black, Housing Finish Black, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 12 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.