Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Refrigerant Leak Detector

  • Mfr # LS1

  • Zoro # G600892736


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Sensitivity Level
Adjustable
Type
Refrigerant
Sensitivity per Year
0.1 oz/yr
Voltage
3 C Batteries
Typical Application
Refrigerant Leak Detection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1
Zoro #
G600892736
UPC #
750377777073
Country of Origin
United States

Dimensions

Probe Length
15 1/2 in

Details

Item
Refrigerant Leak Detector
Sensitivity Level
Adjustable
Type
Refrigerant
Sensitivity per Year
0.1 oz/yr
Voltage
3 C Batteries
Typical Application
Refrigerant Leak Detection
Application
Automotive, Commercial
Function
Leak Detection
Features
High-Impact Housing with High Output Alarm Speaker, One Button Controls, Patented EMOS Detection Technology, LED Display, Software Managed Sensor Rejuvenation
Number of Batteries
3
Standards
Meets or Exceeds all US and International Standards for Automotive and Commercial use
Product Type
Refrigerant Leak Detector
Indication Method
Audio
Includes Low Battery Warning
Low Battery Warning Included
Sensitivity - General
0.1 oz/yr
Detects Trace Gas
Trace Gas Detected
Sensitivity - R410a
0.1 oz/yr
Sensor Life
500 hr
Series
Leak Seeker I
Operating Temperature - Minimum
0 Degrees F
For Refrigerant Type
R-404A, R-407A, R-410A
Includes Batteries
Batteries Included
Sensor Type
E_Mos(R)
Display Type
LED Indicator
Warranty
1 yr
For Refrigerant Group
CFC, HC, HCFC, HFC, HFO, Ammonia
Power Source
Battery
Operating Temperature - Maximum
140 Degrees F
Battery Type
C
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Refrigerant, Adjustable Sensitivity Level, 0.1 oz/yr, Voltage 3 C Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.