Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Detector, Refrigerant, 0.1 oz./yr.

  • Mfr # LS2

  • Zoro # G2043820


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Commercial
For Use With
HVACR Refrigerant Devices
Includes
Carrying Case
Type
Refrigerant
Sensitivity Level
Automatically Adjusted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS2
Zoro #
G2043820
UPC #
750377777028
Country of Origin
United States

Dimensions

Probe Length
15 in

Details

Application
Automotive, Commercial
For Use With
HVACR Refrigerant Devices
Includes
Carrying Case
Type
Refrigerant
Item
Refrigerant Leak Detector
Sensitivity Level
Automatically Adjusted
Design
Hand Held
Lamp
No
Function
Leak Detection
Features
Battery Operated
Voltage
4.5V
Sensitivity per Year
0.1 oz/yr
Typical Application
Refrigerant Leak Detection
Compatible With
All Refrigerants
Product Type
Refrigerant Leak Detector
Standards
Meets or Exceeds all US and International Standards for Automotive and Commercial use
Operating Temperature - Minimum
0 Degrees F
Operating Mode
Pinpoint
Indication Method
Audio
Includes Lamp
Lamp Not Included
Number of Batteries
3
Operating Temperature - Maximum
140 Degrees F
Calibration
Automatic
Sensor Type
E_Mos(R)
Detects Trace Gas
Trace Gas Detected
Calibration Certificate Type
Not Certified
Sensitivity - R410a
0.1 oz/yr
Includes Low Battery Warning
Low Battery Warning Included
Battery Recharge
Not Rechargeable
For Refrigerant Group
CFC, HFC, HC, HCFC, HFO, Ammonia
A2L Compatibility
A2L Compatible
Mobility
Handheld
Charging Voltage
4.5V DC
Display Type
Digital
Warranty
2 yr
Warm-Up Time
35 sec
Power Source
Battery
Battery Type
C
Series
Leak-Seeker II
Response Time
1 sec
Includes Batteries
Batteries Included
For Refrigerant Type
R-404A, R-407A, R-410A
Sensitivity - General
0.1 oz/yr
Sensor Life
500 hr
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Refrigerant, Automatically Adjusted Sensitivity Level, 0.1 oz/yr, For Use With HVACR Refrigerant Devices, Voltage 4.5V, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.