Zoro Homepage

Rubber Flexx Bright White Rubber Polymers Sealant 15 oz

  • Mfr # 0326-GA-6

  • Zoro # G715784193


product price: $11.59
/ea
Sold in multiples of 6 for $69.54

Key Features

Container Type
Aerosol Can
Sealant Base
Rubber Polymer
Color
Bright White
Full Cure Time
4 Hours
Container Size
15 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0326-GA-6
Zoro #
G715784193
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
15 Oz

Details

Container Type
Aerosol Can
Sealant Base
Rubber Polymer
Color
Bright White
Full Cure Time
4 Hours
Series
Rubber Flexx

Description

A convenient spray patch and repair sealant that dries white. This multi-purpose product allows for quick repairs across a variety of surfaces. The rubberized finish stays flexible to withstand a range of temperatures. Just point and spray to make basic repairs on wood, asphalt roofing, metal and masonry surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.