Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Dye Cartridge

  • Mfr # LF1800

  • Zoro # G8042572


product price: $41.99
/ea

Key Features

Number of Pieces
1
Standards
ISO 9001:2015
Container Type
Cartridge
Product Type
A/C Dye Refill
Compatible Refrigerant Systems
R-1234yf, R-134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF1800
Zoro #
G8042572
UPC #
00672052618009
Country of Origin
United States

Dimensions

Container Size
0.13 oz

Details

Item
Universal Dye Cartridge
Number of Pieces
1
Standards
ISO 9001:2015
Container Type
Cartridge
Product Type
A/C Dye Refill
Compatible Refrigerant Systems
R-1234yf, R-134a
Dyes Included
8 oz Cartridge of A/C Dye

Description

Universal Dye Cartridge, Product Type A/C Dye Refill, Number of Pieces 1, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 0.13 oz, Container Type Cartridge, Dyes Included 8 oz Cartridge of A/C Dye, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.