Zoro Homepage

UV Leak Detection Dye, 8 oz. Size

  • Mfr # LF2008

  • Zoro # G8041818


product price: $35.29
/ea

Key Features

Container Size
8 oz
Container Type
Bottle
Color
Green
Sub-Category
A/C Dye
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF2008
Zoro #
G8041818
UPC #
00672052620088
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Color
Green
Sub-Category
A/C Dye
Flash Point (F)
40 Degrees to 100 Degrees
Viscosity @ 40 Deg C
18.1 cSt
Product Type
Leak Detection Dye
Series
Oil-Based Dye
Compatible Vehicle Type
Trucks
Fluorescent
Fluorescent
Compatible Fluid Type
Oil-Based Fluids
Viscosity @ 100 Deg C
4 cSt
Product Form
Liquid
Specific Gravity
0.95
Flash Point
289.4 Degrees F

Description

Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series Oil-Based Dye, Container Type Bottle, Container Size 8 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Compatible Vehicle Type Trucks, Flash Point 289.4 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.95, Viscosity @ 100 Deg C 4 cSt, Viscosity @ 40 Deg C 18.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.