Zoro Homepage

UV Leak Detection Dye, 8 oz. Size

  • Mfr # LF3008

  • Zoro # G8042493


product price: $25.49
/ea

Key Features

Container Size
8 oz
Container Type
Bottle
Color
Green
Features
Finds Leaks in Radiators, Hoses, Heater Cores, Water Pumps and Fittings
Flash Point (F)
40 Degrees to 100 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3008
Zoro #
G8042493
UPC #
00672052630087
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Color
Green
Features
Finds Leaks in Radiators, Hoses, Heater Cores, Water Pumps and Fittings
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
Series
Coolant Dye
Specific Gravity
1.00
Compatible Fluid Type
Coolant
Flash Point
212 Degrees F
Product Form
Liquid
Product Type
Leak Detection Dye
Maximum pH Level
9
Boiling Point
212 Degrees F
Fluorescent
Fluorescent

Description

Leak Detection Dye, Compatible Fluid Type Coolant, Series Coolant Dye, Container Type Bottle, Container Size 8 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 212 Degrees F, Features Finds Leaks in Radiators, Hoses, Heater Cores, Water Pumps and Fittings, Flash Point 212 Degrees F, Fluorescent Fluorescent, Maximum pH Level 9, Product Form Liquid, Specific Gravity 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.