Zoro Homepage

UV Leak Detection Kit

  • Mfr # LF060

  • Zoro # G8044898


product price: $28.69
/ea

Key Features

Number of Pieces
6
Standards
ISO 9001:2015
Color
Red
Product Type
UV Leak Detection Kit
Fluorescent
Not Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF060
Zoro #
G8044898
UPC #
00672050260606
Country of Origin
United States

Dimensions

Container Size
0.25 oz

Details

Item
UV Leak Detection Kit
Number of Pieces
6
Standards
ISO 9001:2015
Color
Red
Product Type
UV Leak Detection Kit
Fluorescent
Not Fluorescent
Tools and Accessories Included
(6) Disposable Syringes
Compatible Refrigerant Systems
R-1234yf, R-134a
Flash Point
311 Degrees F

Description

UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 6, Tools and Accessories Included (6) Disposable Syringes, Compatible Refrigerant Systems R-1234yf, R-134a, Color Red, Container Size 0.25 oz, Flash Point 311 Degrees F, Fluorescent Not Fluorescent, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.