Zoro Homepage

UV Leak Detection Kit

  • Mfr # LF810

  • Zoro # G8045862


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001:2015
Number of Pieces
3
Product Type
UV Leak Detection Kit
Dyes Included
8 oz Cartridge of A/C Dye
Compatible Refrigerant Systems
R-1234yf, R-134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF810
Zoro #
G8045862
UPC #
00672050268107
Country of Origin
United States

Details

Item
UV Leak Detection Kit
Standards
ISO 9001:2015
Number of Pieces
3
Product Type
UV Leak Detection Kit
Dyes Included
8 oz Cartridge of A/C Dye
Compatible Refrigerant Systems
R-1234yf, R-134a

Description

UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 3, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Dyes Included 8 oz Cartridge of A/C Dye, Standards ISO 9001:2015

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.