Zoro Homepage

Lid for Container 8 oz

  • Mfr # 1000864

  • Zoro # G613332977


product price: $0.47
/ea

Key Features

Capacity
8 oz
Material
LLDPE
For Use With
1000873
Bucket Type
Pail Lid
Overall Depth
.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000864
Zoro #
G613332977
UPC #
098262303007
Country of Origin
United States

Dimensions

Overall Depth
.34 in
Diameter
3 1/4 in
Overall Width
3 1/4 in
Overall Length
3 1/4 in
Overall Height
3/8 in

Details

Item
Lid
Capacity
8 oz
Material
LLDPE
For Use With
1000873
Bucket Type
Pail Lid
Color
Natural/Clear

Description

IPL MULTI-MIX CONTAINER LID FOR 8 OZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.