Zoro Homepage

Paint Liner, Cap. 5 gal

  • Mfr # 1044553

  • Zoro # G013343214


product price: $8.15
/ea

Key Features

Capacity
5 gal
Material
HDPE
For Use With
5 gal Pails
Liner Type
Molded Liners
Overall Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044553
Zoro #
G013343214
UPC #
084305359032
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Overall Width
11 1/4 in
Overall Depth
13 in
Overall Height
13 in
Diameter
11 1/4 in

Details

Item
Paint Liner
Capacity
5 gal
Material
HDPE
For Use With
5 gal Pails
Liner Type
Molded Liners
Bucket Type
Pail
Color
Natural/Clear

Description

PAIL LINER 5 GALLON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.