Paint Mix and Measure Container, Cap. 8oz
Mfr # 1000873
Zoro # G913332974
product price: $0.93
/eaKey Features
Capacity
8 oz
Material
HDPE
For Use With
1000864
Overall Width
3 1/8 in
Includes
Oz And Metric Measurements, Ratio Mixes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000873
Zoro #
G913332974
UPC #
098262300082
Country of Origin
United States
Dimensions
Overall Width
3 1/8 in
Overall Depth
3 1/4 in
Overall Length
3 1/8 in
Diameter
3 1/8 in
Overall Height
3 1/4 in
Details
Item
Paint Mix and Measure Container
Capacity
8 oz
Material
HDPE
For Use With
1000864
Includes
Oz And Metric Measurements, Ratio Mixes
Color
Natural/Clear
Bucket Type
Pail
Liner Type
Cups
Description
MULTI-MIX CONTAINER 8 OZ IPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.