Shop LEAKTITE
See all product information
Create Account
paint Mix and Measure Pail
- Mfr # 1057846
- Zoro # G424176357
product price:Â
$
0.73
/ea
Sold in multiples of 16 for $11.68
Key Features
Bucket Type
Paint Mix & Measure Pail
Color
Natural/Clear
Material
HDPE
Overall Length
4 1/2 in
Overall Depth
5.224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1057846
- Zoro #
- G424176357
- UPC #
- 084305409614
- Country of Origin
- United States
- Item
- Paint Pail
- Bucket Type
- Paint Mix & Measure Pail
- Color
- Natural/Clear
- Material
- HDPE
- For Use With
- Mfr. No. 1057830
- Capacity
- 1 qt
- Shell Material
- HDPE
Description
Paint Pail, Tray Type Not Applicable, Bucket Type Paint Mix & Measure Pail, Liner Type Not Applicable, Capacity 1 qt, Material HDPE, 5.224 Overall Depth, 4 1/2 in Overall Length, 4 1/2 in Overall Width, Color Natural/Clear, For Use With Mfr. No. 1057830, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.