Zoro Homepage

Paint Tray, Cap. 3 qt

  • Mfr # 1044682

  • Zoro # G812926212


product price: $6.59
/ea

Key Features

Capacity
3 qt
Material
Polypropylene
For Use With
1044681
Overall Length
14 1/2 in
Diameter
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044682
Zoro #
G812926212
UPC #
084305350459
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
Diameter
14 1/2 in
Overall Depth
3 1/2 in
Overall Width
14 1/2 in
Overall Height
3 1/2 in

Details

Item
Paint Tray
Capacity
3 qt
Material
Polypropylene
For Use With
1044681
Color
Black
Tray Type
Tray

Description

DEEP WELL ROLLER TRAY 3 QUART

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.