Shop LEAPERS
1 in. 13 Slots UTG SS Picatinny Riser Mount - Case of 80, 80PK
Mfr # MT-RSX1L
Zoro # G924185439
product price:Â $42.55
/pk 80, $0.53/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MT-RSX1L
Zoro #
G924185439
UPC #
-
Country of Origin
China
Description
Features A Fresh New Look Precision CNC Machined from Aircraft Grade Aluminum and Finished in a Matte Black Hard Coat Anodize. Distinctive Scalloped Picatinny Slots for Snag Free Accessory Mounting. Continuous Rail Edge Design Allows the Installation of Multiple Riser Mounts Side by Side to Form One Continuous Picatinny Rail. Utilizes Locking Torx Screws and Square shaped Integral Recoil Stops for a Secure Zero Hold. 5.5 in in Length with a 1 in Saddle Height and 13 Picatinny Slots to Accommodate a Wide Variety of Different Optics. Significant Lightning Cuts Massively Reduce Weight Resulting in a Fully Capable, Lightweight, and Aesthetically Pleasing Picatinny Riser Mount. Includes a T20 Torx Wrench for a Simple and Friendly Installation. Leapers UTG Super Slim Picatinny Riser Mount, 1 in Height, 13 Slots. Specifications Dimensions: 5 1/2 in x 1.10 in x 1 in. Material: Aluminum. Rail Type: Picatinny/Weaver. Weight: 2.83 oz. Finish: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.