This item is Discontinued.

Leapers UTG 38in DC Deluxe Tactical Gun Case-Black PVC-DC38B-A

This item is Discontinued.

Leapers

UTG 38in DC Deluxe Tactical Gun Case-Black (Discontinued)

Mfr # PVC-DC38B-A
Zoro # G900912851
UPC # 4712274527010
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVC-DC38B-A
Zoro #
G900912851
UPC #
4712274527010
Country of Origin
Unknown

Description

The Leapers UTG 38 inch DC Deluxe Tactical Gun Case features a water resistant and durable 900D polyester construction. It has 5 external magazine pouches with protective hook-and-loop covers equipped with D-ring pulls. The padded interior provides maximum protection from dents and scratches. The 1.5 inch wide two-piece wraparound carry handle is great for immediate grab and go. The 1.5 inch wide adjustable shoulder strap is great for hands free transportation. This gun case features reinforced 6-stitch threading for added protection against wear and tear and the rigid back spine allows for improved durability and shape integrity. The D-rings are convenient for wall hanger storage. The main compartment is 38 inches in length and 12.5 inches in height and features dual number 10 heavy duty lockable zippers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.