Zoro Homepage
This item is Discontinued.
Leapers UTG 42in DC Deluxe Tactical Gun Case-Black PVC-DC42B-A

UTG 42in DC Deluxe Tactical Gun Case-Black (Discontinued)

  • Mfr # PVC-DC42B-A
  • Zoro # G200910748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-DC42B-A
Zoro #
G200910748
UPC #
4712274527027
Country of Origin
Unknown

Description

The Leapers UTG 42 inch DC Deluxe Tactical Gun Case features a water resistant and durable 900D polyester construction. It has 5 external magazine pouches with protective hook and loop covers equipped with D-ring pulls. The padded interior provides maximum protection from dents and scratches. The 1.5 inch wide shoulder strap allows for hands free transportation adn the durable 1.5 inch wide two-piece wraparound carry handle is great for immediate grab and go. This gun case features reinforced 6-stitch threading for added protection against wear and tear. The rigid back spine allows for improved durability and shape integrity. The D-ring allows for convenient wall hanger storage. The main compartment is 42 inches long and 12.5 inches in height and features dual number 10 heavy duty lockable zippers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.