This item is Discontinued.

Leapers UTG 42in MC Homeland Security Covert GunCase-BlkGrey PVC-MC42B

This item is Discontinued.

Leapers

UTG 42in MC Homeland Security Covert GunCase-BlkGrey (Discontinued)

Mfr # PVC-MC42B
Zoro # G000910702
UPC # 4712274520202
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVC-MC42B
Zoro #
G000910702
UPC #
4712274520202
Country of Origin
Unknown

Description

The Leapers UTG 42 inch MC Homeland Security Covert Gun Case features a durable 600D polyester construction. It has a front pocket with 4 magazine pouches, miscellaneous elastic loops, and a universal pistol holster. The MC Homeland Security Covert Gun Case has a versatile design for storing a variety of different firearms. The padded interior provides maximum protection from dents and scratches. The fully adjustable hook and loop retention straps secure firearms during transportation. The 2 inch wide padded adjustable shoulder straps allow for hands free transportation and the durable 1.5 inch wide two-piece wraparound carry handle is great for immediate grab and go. The left and right side D-rings are convenient for wall hanger storage. This gun case features dual number 10 heavy duty lockable zippers and the main compartment is 42 inches long and 13 inches in height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.