Zoro Homepage
This item is Discontinued.
Leapers UTG All in One Utility Range Bag 21x9x8-Black PVC-P365B

UTG All in One Utility Range Bag 21x9x8-Black (Discontinued)

  • Mfr # PVC-P365B
  • Zoro # G400915123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-P365B
Zoro #
G400915123
UPC #
4717385552050
Country of Origin
Unknown

Description

The Leapers All in One Utility Range Bag 21 x 9 x 8 features a water resistant and durable 600D polyester construction. The ample storage capacity and layout is designed to meet different application demands for simple organization, versatile use, and comfortable carry. The tough PVC coated material feautres reinforced stitching, heavy duty zippers, and well padded pockets to withstand the harshest environments and use. The thickly padded front and back zipper pockets have MOLLE straps for additional attachments. The open top has a clear zippered pocket and lockable zipper closure for full and easy access to the main compartment. The large main compartment has 2 inside wall pockets and provide generous storage for shooting essentials. It also has 8 removeable, thickly padded and adjustable internal dividers, 2 removable pistol cases, and 1 brass bag. The zippered side pocket fully opens to house additional magazines individually with 8 elastic loops. The water bottle pouch has a tensio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.