Zoro Homepage

Little Looking Shapes, Home, 8-Piece Set

  • Mfr # YD-L1008

  • Zoro # G316254873


product price: $61.55
/ea

Key Features

Recommended Age
10+ months
Material
Wood - Fagus Sylvatica - FSC
Color
Assorted
Includes
4 Shape Puzzles (2 pieces each)
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD-L1008
Zoro #
G316254873
UPC #
-
Country of Origin
China

Dimensions

Size
5-1/2" wide

Details

Recommended Age
10+ months
Material
Wood - Fagus Sylvatica - FSC
Color
Assorted
Includes
4 Shape Puzzles (2 pieces each)
Recommended Grade
Grade PK+

Description

What can you see when you look through the shapes? Clouds, flowers, sand or sea? Buildings, cars, people or planes? These versatile Little Looking Shapes give children a fresh view of their world. Fit the pieces into the shapes, draw around them, fill them with sand, beads, buttons or squish them into play dough. The opportunities for learning through play are endless! Set of four shapes, 8 pieces: House, Door, Keyhole and Car. Made from sustainably-sourced wood. Size: 5-1/2 wide. Safe for 10m+.


  • These versatile Little Looking Shapes give children a fresh view of their world
  • Fit the pieces into the shapes, draw around them, fill them with sand, beads, buttons or squish them into play dough
  • The opportunities for learning through play are endless
  • Set of four shapes, 8 pieces: House, Door, Keyhole and Car

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.