Zoro Homepage

Little Looking Shapes, Ocean, 8-Piece Set

  • Mfr # YD-L1028

  • Zoro # G516254871


product price: $61.55
/ea

Key Features

Recommended Grade
Grade PK+
Includes
4 Shape Puzzles (2 pieces each)
Material
Wood - Fagus Sylvatica - FSC
Color
Assorted
Recommended Age
10+ months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD-L1028
Zoro #
G516254871
UPC #
-
Country of Origin
China

Dimensions

Size
5-1/2" wide

Details

Recommended Grade
Grade PK+
Includes
4 Shape Puzzles (2 pieces each)
Material
Wood - Fagus Sylvatica - FSC
Color
Assorted
Recommended Age
10+ months

Description

Fit the pieces into the shapes, draw around them, fill them with sand, pebbles, seashells or squish them into play dough - these are a truly versatile resource. Perfect for shadow play, or using with a light up table, stand them up, stack them or just look through them and see the world from a new perspective! Made from beautiful beechwood, they are hardwearing and a joy to touch. Set of four shapes, 8 pieces: Boat, Starfish, Seashell and Fish. Made from sustainably-sourced wood. Size: 5-1/2 wide. Safe for 10m+.


  • Perfect for shadow play, or using with a light up table, stand them up, stack them or just look through them and see the world from a new perspective
  • Fit the pieces into the shapes, draw around them, fill them with sand, pebbles, seashells or squish them into play dough
  • Made from beautiful beechwood, they are hardwearing and a joy to touch.
  • Set of four shapes, 8 pieces: Boat, Starfish, Seashell and Fish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.