
Number Trays 1-9
Mfr # YD-E0269
Zoro # G016173375
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Recommended Age
0+ years
Recommended Grade
Grade PK+
Includes
9 Number Tiles
Material
Birch plywood - FSC
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YD-E0269
Zoro #
G016173375
UPC #
-
Country of Origin
China
Dimensions
Size
5-1/2" wide
Details
Recommended Age
0+ years
Recommended Grade
Grade PK+
Includes
9 Number Tiles
Material
Birch plywood - FSC
Color
Assorted
Description
Children will enjoy collecting and counting objects in these tactile trays. Ideal for exploring counting, number bonds and mathematical language of more than and less than. Tracing the routed number supports early writing skills. Each tray measures 10cm x 14cm. Supports the math mastery approach of exploring and demonstrating using objects and numbers to enrich learning and deepen understanding. Hand-crafted out of wood, these beautiful trays provide children with a place to play and build a strong sense of number. Size: 5-1/2 wide. Safe for 18m+.
- Children will enjoy collecting and counting objects in these tactile trays
- Ideal for exploring counting, number bonds and mathematical language of more than and less than
- Tracing the routed number supports early writing skills. Each tray measures 10cm x 14cm
- Each tray measures 10cm x 14cm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.