Zoro Homepage

Economy Beakers, 5 Pieces Per Set, PK3

  • Mfr # 7653

  • Zoro # G4861074


product price: $27.99
/pk 3, $9.33/ea

Key Features

Material
Plastic
Color
Clear
Recommended Age
6-14 Years
Recommended Grade
Grade 1-8
Includes
15 beakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7653
Zoro #
G4861074
UPC #
194629042692
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Clear
Recommended Age
6-14 Years
Recommended Grade
Grade 1-8
Includes
15 beakers

Description

Each set includes 5 graduated beakers with molded pouring lip are nested for storage. Sizes include 1000 ml, 500 ml, 300 ml, 200 ml and 100 ml. Ideal for grades 1-8. Sold as 3 sets for a total of 15 beakers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.