Zoro Homepage

Inclusion & Diversity Kit

  • Mfr # CTUDIVERSITYKT1

  • Zoro # G713339111


product price: $63.19
/ea

Key Features

Material
Wood
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 Puzzle (1 multilevel baseboard, 3 right hands, 3 left hands), 1 Community People Set (5 Bolt Figures, 15 Nuts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUDIVERSITYKT1
Zoro #
G713339111
UPC #
194629135783
Country of Origin
China

Details

Material
Wood
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 Puzzle (1 multilevel baseboard, 3 right hands, 3 left hands), 1 Community People Set (5 Bolt Figures, 15 Nuts)

Description

The Inclusion and Diversity Kit includes The Freckled Frog Hand in Hand Puzzle and the TickiT Rainbow Community People Set.This Hand in Hand Wooden Puzzle features a multilevel plywood base and 6 hand-shaped pieces in different skin tones and sizes. Children can practice critical thinking, concentration and spatial reasoning as they decide how to place the hands in the baseboard from smallest to largest. The puzzle also promotes learning about diversity and inclusion through play. Children will feel more included and understanding when they see themselves and others represented in the 6 different skin tones. Made from durable materials, this puzzle is designed to last for years of home or classroom use. For ages 12m+. Size of base: 11''L x 6.5''W x 0.8''H. Size of smallest piece: 4.5''L x 0.25''H.The Rainbow Community People Set includes 5 bolt figures in 5 different sizes and skin tones. It also includes 15 nuts in different sizes and 7 colors: red, orange, yellow, green, blue, indigo and purple. Use the ''feet'' to screw the nuts in place. Children can screw on the pieces to create unique characters of different colors, shapes and sizes. Use this set to open discussions about inclusion and diversity through play. The simple design and various skin tones mean these figures can represent anyone! Use these colorful figures for imaginative play, color recognition and sorting. Children can improve their fine motor and descriptive language skills as they build new figures every time they play. Use these open-ended figures for role or loose parts play. Made from high-quality materials, these figures are designed to last for years of home or classroom use. The chunky wooden design is also the perfect size for little hands. Includes a cotton storage bag. For ages 4+. Size of heads: 1.3'' dia. Size of bodies: 2.2''H, 2.8''H, 3.3''H, 3.9''H and 4.5''H.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.