Zoro Homepage

Play Coins, Half-Dollar, Set of 50

  • Mfr # 7501

  • Zoro # G901243015


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Material
Plastic
Color
Silver
Recommended Age
5-11 years
Recommended Grade
Grade K-5
Includes
50 plastic Half Dollars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501
Zoro #
G901243015
UPC #
832382005997
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Silver
Recommended Age
5-11 years
Recommended Grade
Grade K-5
Includes
50 plastic Half Dollars

Description

Introduce addition and subtraction with play half-dollars! These versatile, real world manipulatives can be incorporated into math lessons anywhere. Featuring a detailed image of John F. Kennedy and a shiny silver color, these pretend plastic half-dollars are designed to match real US half-dollars. A realistic alternative to actual half-dollars, use this set to reward children for chores or good grades. Or, create your own activities and lessons! This set includes 50 Play Half-Dollars. The plastic coins are designed, sized and colored to match real half-dollars. Coin size: 1.25" dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.