Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Buttons, Set of 7

  • Mfr # 73422

  • Zoro # G9410774


product price: $61.99
/ea

Key Features

Material
Beechwood
Skill Learning
Stacking
Age Group
Child
Theme/Subject
Fun
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73422
Zoro #
G9410774
UPC #
-
Country of Origin
China

Details

Item
Skill Developmental Toy
Material
Beechwood
Skill Learning
Stacking
Age Group
Child
Theme/Subject
Fun
Number of Pieces
7

Description

Teach size and color with these beautifully designed beechwood disks. This set includes 7 Rainbow Buttons in red, orange, yellow, green, blue, indigo and purple. The buttons graduate in size and have slightly flattened surfaces for sorting and stacking activities. Rainbow Buttons have a smooth, natural finish which enhances the grain in the beechwood. These buttons are a stunning open-ended resource to develop hand-eye coordination and enhance imaginative play. Size of smallest button: 2" diameter. Size of largest button: 5.5" diameter. Suitable for all ages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.